SAMTEC PCB Connection Socket 38 poles 2.54mm 2 row through hole 1 set 11 pieces

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-7677-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec ESQ-119-24-TD is an ESQ series elevated socket. Standard/low insertion force contacts for PC/104 equipment. Terminals are 0.635 mm square tails. Contacts are made of phosphor bronze. Current rating is 5.7 A/pin. Typical force is 125 g (4.4 N). Maximum cycles: 100, 10 μin (0.25 μm) Au
Feature
Specification
*Quantity: 1 tube (11 pieces)*Number of poles: 38*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Through hole*Connection direction: Straight*Connection method: Solder*Series: ESQ*Code number: 196-9829

Ulasan Produk

Tidak ada ulasan