SAMTEC PCB connection socket 30 poles 2.54mm 2 row surface mount

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number65-7650-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SSW Series 2.54mm through-hole mounting post sockets feature 22 lead styles with 15 positions per row. 0.000508mm gold plating on contacts and gold flash on tails. 2 rows Vertical surface mount rows Kapton pads Tape and reel packaging
Feature
Specification
*Number of poles: 30*Number of rows: 2*Pitch: 2.54mm*Type: Socket strip*Mounting type: Surface mount*Connection direction: Straight*Connection method: Solder*Series: SSW*Series number: SSW-115-22-GD-VS-K-TR*Code number: 227-1831

Ulasan Produk

Tidak ada ulasan