SAMTEC PCB connection socket, 26 poles, 2 mm, 2 rows, through hole, 1 set, 21 pieces

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-7618-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec 2.00mm SQT Series features cost-effective PCB sockets for through-hole termination. With 26 positions and two rows, this flexible socket product uses proven Tiger Buy contacts. Operating temperature range: -55 to +125°C. Current rating: 5.1 A/pin
Feature
Specification
*Quantity: 1 tube (21 pieces)*Number of poles: 26*Number of rows: 2*Pitch: 2mm*Type: Cost-effective socket strip*Mounting type: Through hole*Connection direction: Straight*Connection method: Solder*Series: SQT*Code number: 208-1603

Ulasan Produk

Tidak ada ulasan