SAMTEC PCB connection socket, 26 poles, 2.54mm, 2 row, through hole

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7672-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ESQ is a 2.54mm PC/104 elevated socket strip with 26 contact points. Insulation is black glass filled polyester. Phosphor bronze contact material. Current rating per pin: 5.2A. Operating temperature range: -55 to +125°C.
Feature
Specification
*Number of poles: 26*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Through hole*Connection direction: Straight*Connection method: Solder*Series: ESQ*Code number: 196-6734

Ulasan Produk

Tidak ada ulasan