SAMTEC PCB Connection Socket 240 Poles 1.27mm 8 Rows Surface Mount 1 Set 2 Pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7704-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec 1.27 LP Array is a high speed, high density, low profile open pin field array with 240 positions in 6 rows. It has black LCP insulation. Current rating: 2.2 A/pin Operating voltage: 250 V ac
Feature
Specification
*Quantity: 1 tape (2 pieces)*Number of poles: 240*Number of rows: 8*Pitch: 1.27mm*Type: Open pin field array*Mounting type: Surface mount*Connection direction: Straight*Wiring method: Solder*Series: LPAM*Code number: 208-8789

Ulasan Produk

Tidak ada ulasan