SAMTEC PCB connection socket, 24 poles, 1.27mm, 2 rows, surface mount, 1 set, 37 pieces

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number65-7660-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec CLP Series is a rugged, reliable printed circuit board mounting socket with 24 positions. Suitable for top and bottom entry applications, the CLP utilizes the Samtec Tiger Claw dual wipe contact system to provide a pass-through contact arrangement. The 0.050 in. (1.27 mm) x 0.050 in. (1.27 mm) pitch board-to-board system is available in a variety of board stacking heights, orientations and contact styles. Available in dual-row or dual-row configurations Low profile dual wipe Tiger Claw contacts Up to 8 Gbps performance Top/bottom opening Long life product
Feature
Specification
*Quantity: 1 tube (37 pieces)*Number of poles: 24*Number of rows: 2*Pitch: 1.27mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Right angle*Connection method: Solder*Series: CLP*Series number: CLP-112*Code number: 224-7933

Ulasan Produk

Tidak ada ulasan