SAMTEC PCB connection socket 20 poles 0.8mm 2 row surface mount

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7626-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec PCB sockets are cost-effective with the Tiger Beam contact system. Up to 180 positions Available in cost-saving gold-plated versions Cost-effective Tiger Beam contact system Ideal for pass-through applications Tape and reel packaging options available
Feature
Specification
*Number of poles: 20*Number of rows: 2*Pitch: 0.8mm*Type: Socket*Mounting type: Surface mount*Connection direction: Right angle*Connection method: Solder*Series: CLE*Code number: 208-0736

Ulasan Produk

Tidak ada ulasan