SAMTEC PCB connection socket, 2 pole, 2.54mm, 1 row, through hole

Sebelum PPN:
Rp29.900
Spesifikasi
AS ONE Part Number65-7548-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec SSW series consists of through-hole SQ post sockets. They feature the Tiger Buy contact system but use phosphorus bronze contact material. Current Rating: 4.7 A/pin (2-pin power) Normal Force: Typical: 125 g (4.4 N) Maximum Cycles: 100 at 10 μin (0.25 μm) Rated Voltage: 465VAC/655VDC
Feature
Specification
*Number of poles: 2*Number of rows: 1*Pitch: 2.54mm*Type: Solder tail*Mounting type: Through hole*Connection direction: Straight*Connection method: SMT*Series: SSW*Code number: 198-1611

Ulasan Produk

Tidak ada ulasan