SAMTEC PCB connection socket 19 poles 2.54mm 1 row through hole

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-7613-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec 2.54 mm SSA series consists of cost-effective socket strips. They have black PET polyester insulation and a UL94 V-0 flammability rating. They have a single row of 19 contacts with matte tin plating. Voltage: 1000 Vrms Insulation Resistance: 5000 mW (min.
Feature
Specification
*Number of poles: 19*Number of rows: 1*Pitch: 2.54mm*Type: Cost-effective socket strip*Mounting type: Through hole*Connection direction: Straight*Termination method: Through hole*Series: SSA*Code number: 208-1701

Ulasan Produk

Tidak ada ulasan