SAMTEC PCB connection socket 160 poles 1.27mm 8 rows surface mount 1 set 200 pieces

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7595-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SEARAY SEAM Series is a 1.27mm pitch open pin field array PCB connection socket. Maximum design and routing flexibility for single ended or differential pair configurations and for power, signal or ground. Features an edge rate contact system designed for applications requiring high mating cycles and 56 Gbps PAM4 performance. Low mating force Solder charge termination Maximum grounding and routing flexibility Stack heights: 7 to 18.5mm
Feature
Specification
*Quantity: 1 reel (200 pieces)*Number of poles: 160*Number of rows: 8*Pitch: 1.27mm*Type: Open pin field array*Mounting type: Surface mount*Connection direction: Straight*Connection method: Solder*Series: SEAF*Series number: SEAF-20*Code number: 224-8222

Ulasan Produk

Tidak ada ulasan