SAMTEC PCB connection socket 16 poles 2mm 1 row through hole

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-7626-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec 2.00mm SQT Series features cost-effective PCB sockets for through-hole termination. This flexible socket product features 16 positions and two rows and uses the proven Tiger Buy contacts. Operating temperature range: -55 to +125°C. Current rating: 5.1A/pin
Feature
Specification
*Number of poles: 16*Number of rows: 1*Pitch: 2mm*Type: Cost-effective socket strip*Mounting type: Through hole*Connection direction: Straight*Termination method: Solder*Series: SQT*Code number: 208-1618

Ulasan Produk

Tidak ada ulasan