SAMTEC PCB connection socket, 14 poles, 1.27mm, 2 rows, surface mount, 1 set, 975 pieces

Sebelum PPN:
Rp99.999.900
Spesifikasi
AS ONE Part Number65-7617-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec 1.27mm FLE Series is a cost-effective, reliable socket with 14 contacts that use 0.25μm gold plating on the contacts. Operating temperature range: -55 to +125°C. Current rating: 2.9A/pin
Feature
Specification
*Quantity: 1 reel (975 pieces)*Number of poles: 14*Number of rows: 2*Pitch: 1.27mm*Type: Cost-effective socket strip*Mounting type: Surface mount*Connection direction: Vertical*Connection method: Solder*Series: FLE*Code number: 208-1362

Ulasan Produk

Tidak ada ulasan