SAMTEC PCB Connection Socket 120 Poles 1.27mm 6 Rows Surface Mount 1 Set 2 Pieces

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7695-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SEAF Series High Speed Open Pin Field Array Terminal Strip has 120 pins. The pole pitch is 1.27mm. The insulation material is black LCP and the terminal material is copper alloy. Operating temperature range: -55 to +125°C. Operating voltage: 240V ac
Feature
Specification
*Quantity: 1 tape (2 pieces)*Number of poles: 120*Number of rows: 6*Pitch: 1.27mm*Type: Open pin field array*Mounting type: Surface mount*Connection direction: Straight*Connection method: Solder*Series: SEAF*Code number: 208-9168

Ulasan Produk

Tidak ada ulasan