SAMTEC PCB connection socket, 120 poles, 0.8mm, 2 rows, surface mount, 1 set, 300 pieces

Sebelum PPN:
Rp97.999.900
Spesifikasi
AS ONE Part Number65-7624-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ERF8 0.8mm is a PCB mount socket designed for use in high speed systems with 56 Gbps PAM4 performance. Up to 120 positions with a 7mm vertical body height. Operating temperature range: -55 to +125°C. Robust edge rate contacts
Feature
Specification
*Quantity: 1 reel (300 pieces)*Number of poles: 120*Number of rows: 2*Pitch: 0.8mm*Type: Board-to-board*Mounting type: Surface mounting*Connection direction: Vertical*Connection method: Solder*Series: ERF8*Code number: 208-0925

Ulasan Produk

Tidak ada ulasan