SAMTEC PCB connection socket, 12 poles, 1.27mm, 2 rows, surface mount, 1 set, 72 pieces

Sebelum PPN:
Rp7.899.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec CLP Series is a rugged, reliable, 12-position printed circuit board mounting socket. Suitable for top and bottom entry applications, the CLP utilizes the Samtec Tiger Claw dual wipe contact system to provide a pass-through contact arrangement. The 0.050 in. (1.27 mm) x 0.050 in. (1.27 mm) pitch board-to-board system is available in a variety of board stacking heights, orientations and contact styles. Available in dual-row or dual-row configurations Low profile dual wipe Tiger claw contacts Up to 8 Gbps performance Top/bottom opening Long life product
Feature
Specification
*Quantity: 1 tube (72 pieces)*Number of poles: 12*Number of rows: 2*Pitch: 1.27mm*Type: Board-to-board*Mounting type: Surface mounting*Connection direction: Straight*Connection method: Solder*Series: CLP*Series number: For CLP-106*Code number: 224-7929

Ulasan Produk

Tidak ada ulasan