SAMTEC PCB Connection Socket 10 Pole 1.27mm 2 Row Through Hole 1 Set 57 Pieces

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-7601-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SFML Series Lock PCB Sockets have a 1.27mm pitch and phosphor bronze contacts that are gold plated. Available in single or dual row configurations. High reliability Tiger Eye contacts Available in standard or low insertion contacts Performance up to 8 Gbps Ruggedized options available Vertical row configuration Long life product
Feature
Specification
*Quantity: 1 tube (57 pieces)*Number of poles: 10*Number of rows: 2*Pitch: 1.27mm*Type: High reliability socket strip*Mounting type: Through hole*Connection direction: Straight*Connection method: Solder*Series: SFML*Series number: SFML-105*Code number: 226-3274

Ulasan Produk

Tidak ada ulasan