SAMTEC PCB Socket 1 Pole 2.54mm 1 Row Surface Mount

Sebelum PPN:
Rp9.900
Spesifikasi
AS ONE Part Number65-7552-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SLW Series Low Profile Socket Strip is a 1 pin connector. The pitch is 2.54mm. The insulation material used is black GF polyester and the contact material is phosphorus bronze. Plating is Au or Sn over 50μ′′ (1.27μm) Ni. Operating temperature range: -55 → +125°C (gold) and -55 → +105°C (tin). Current rating: 5.2A/pin (2 pin powered). RoHS compliant (as of October 2022)
Feature
Specification
*Number of poles: 1*Number of rows: 1*Pitch: 2.54mm*Type: Low profile socket strip*Mounting type: Surface mount*Connection direction: Straight*Termination method: Through hole*Series: SLW*Code number: 200-2182

Ulasan Produk

Tidak ada ulasan