SAMTEC Pin header 6 poles 2.54mm 1 row

Sebelum PPN:
Rp23.900 - Rp25.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TSW Series is a square post terminal strip. The insulation material is black glass filled polyester. The terminals are phosphor bronze. Total number of contacts is six. Plating method: Au or Sn over 50μ′′ (1.27μm) Ni Operating temperature range: -55°C to +125°C (gold -55°C to +105°C, tin) Voltage rating up to 550 V ac mated with SSW 500 V ac mated with BCS or ESQ BCS or SSM mated with CES 400 V ac to 450 VAC-RA/-RE RoHS compliant (as of October 2022)
Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of poles: 6*Number of rows: 1*Connection direction: straight*Shrouded/unshrouded: unshrouded*Code number: 200-1755

Ulasan Produk

Tidak ada ulasan