SAMTEC Pin header 4 poles 2.54mm 2 rows

Sebelum PPN:
Rp19.900
Spesifikasi
AS ONE Part Number65-7556-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TSW Series are square post terminal strips. The insulation material is black glass filled polyester. The terminals are phosphor bronze. There are a total of four contacts. Plating methods: Au or Sn over 50μ′′ (1.27μm) Ni Operating temperature range: -55°C to +125°C (gold -55°C to +105°C, tin) Voltage ratings up to 550 V ac mated with SSW 500 V ac mated with BCS or ESQ BCS or SSM mated with CES 400 V ac to 450 VAC-RA/-RE RoHS compliant (as of October 2022)
Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of poles: 4*Number of rows: 2*Connection direction: straight*Shrouded/unshrouded: unshrouded*Code number: 200-1686

Ulasan Produk

Tidak ada ulasan