SAMTEC Pin header 3 poles 2.54mm 1 row

Sebelum PPN:
Rp20.900
Spesifikasi
AS ONE Part Number65-7695-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HTSW Series High Temperature Terminal Strips. Widely used terminal material with the industry's largest variety of standard pin counts, terminal lengths, and options. Operating temperature range: -55 to +125°C RoHS compliant (as of October 2022) Lead-free solder
Feature
Specification
*Series: HTSW*Pitch: 2.54mm*Number of poles: 3*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Code number: 197-6793

Ulasan Produk

Tidak ada ulasan