SAMTEC Pin header 3 poles 2.54mm 1 row

Sebelum PPN:
Rp25.900
Spesifikasi
AS ONE Part Number65-7696-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HMTSW Series High Temperature Variable Post Height Terminal Strips. Terminal Material flex stack design allows post height and body position to be changed in 0.005 inch increments. Operating temperature range: -55 to +105°C. RoHS compliant (as of October 2022). Lead-free solder.
Feature
Specification
*Series: HMTSW*Pitch: 2.54mm*Number of poles: 3*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Code number: 197-6730

Ulasan Produk

Tidak ada ulasan