SAMTEC Pin header 20 poles 2.54mm 1 row

Sebelum PPN:
Rp60.900
Spesifikasi
AS ONE Part Number65-7789-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec connector headers are 20 position through-hole mounting. Pitch: 0.100 in. (2.54 mm) Contact System: 0.025 in. (0.635 mm) square post Orientation: Vertical, right angle Termination: Through hole Applications: Industry's largest selection of standard pin counts, terminal lengths and options Special Features: Many options available
Feature
Specification
*Series: TSW-120-08-TS-RA*Pitch: 2.54mm*Number of poles: 20*Number of rows: 1*Shrouded/Unshrouded: Unshrouded*Code number: 208-5666

Ulasan Produk

Tidak ada ulasan