SAMTEC Pin header 18 poles 2.54mm 3 rows

Sebelum PPN:
Rp58.900
Spesifikasi
AS ONE Part Number65-7565-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TSW Series is a square post terminal strip. The insulation material is black glass filled polyester. The terminals are phosphorus bronze. There are 18 contacts total. Plating methods: Au or Sn over 50μ′′ (1.27μm) Ni Operating temperature range: -55°C to +125°C (gold -55°C to +105°C, tin) Voltage ratings up to 550 V ac mated with SSW 500 V ac mated with BCS or ESQ BCS or SSM mated with CES 400 V ac at 450 VAC-RA/-RE RoHS compliant (as of October 2022)
Feature
Specification
*Series: TSW*Pitch: 2.54mm*Number of poles: 18*Number of rows: 3*Shrouded/Unshrouded: Unshrouded*Code number: 200-1753

Ulasan Produk

Tidak ada ulasan