SAMTEC Backplane Connector Male 12 Position 3 Row Right Angle 1 Set 10 Pieces

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number65-7628-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec backplane connectors are available in AC-DC power combo and split power options. This product has a right angle body orientation: Dual source power from Molex 60A per blade 10.00mm low profile design (right angle) 3 or 5 signal rows in the same form factor Total signal pins: 0 to 40 Total DC power blades up to 20, total up to 12 AC power blades
Feature
Specification
*Quantity: 1 tray (10 pieces)*Male/female: Male*Number of poles: 12*Number of columns: 12*Number of rows: 3*Connection direction: Right angle*Pitch: 5.5mm*Series: ET60T*Code number: 208-1329

Ulasan Produk

Tidak ada ulasan