SAMTEC MEC1 1mm Pitch 60 Positions 2 Rows Vertical SMT Male Card Edge Connector 1 Set 150 Pieces

Sebelum PPN:
Rp39.999.900
Spesifikasi
AS ONE Part Number65-7608-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec MEC1 Series mini edge card sockets are 30 positions per row, 2-lead style. 0.000254mm selective gold plating on contacts and matte tin on tails. Dual rows. Locating pins. Polyimide film pick and place pads. Tape and reel packaging available.
Feature
Specification
*Quantity: 1 reel (150 pieces)*Connection direction: vertical*Male/female: male*Number of poles: 60*Number of rows: 2*Pitch: 1mm*Mounting type: surface mount*Rated current: 2.2A*Series: MEC1*Code number: 227-1473

Ulasan Produk

Tidak ada ulasan