Texas Instruments IC SWITCH QUAD 1X1 14SO

Sebelum PPN:
Rp19.900
Spesifikasi
AS ONE Part Number67-0409-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Switch Circuit: SPST-NO*Multiplexer/Demultiplexer Circuit: 1:1*Number of Circuits: 4*On-State Resistance (Max): 30 Ohms (Typical)*Channel-to-Channel Matching (△Ron): -*Voltage - Supply, Single (V+): 2V to 6V*Voltage - Supply, Dual (V±): -*Switch Time (Ton, Toff) (Max): 31ns, 34ns*Bandwidth -3db: 30MHz*Charge Injection: -*Channel Capacitance (CS(off), CD(off)): 0.5pF, 9pF*Current - Leakage (IS(off)) (Max): 100nA*Crosstalk: -45dB @ 1MHz*Operating Temperature: -40°C to 85°C (TA)*Mounting Type: Surface Mount*Package/Case: 14-SOIC (0.209 in, 5.30mm width)*Supplier Device Package: 14-SO

Ulasan Produk

Tidak ada ulasan