Texas Instruments IC DAC 10BIT A-OUT 28TSSOP

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number67-0439-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*This product is available from Rochester Electronics.
Feature
Specification
*Number of bits: 10*Number of D/A converters: 1*Setting time: 30ns (typical)*Output type: Current - Unbuffered*Differential output: Yes*Data interface: Parallel*Reference type: External, Internal*Voltage - Supply, Analog: 2.7V to 5.5V*Voltage - Supply, Digital: 2.7V to 5.5V*INL/DNL(LSB): ±0.5, ±0.3*Architecture: Current source*Operating temperature: -40°C to 85°C*Package/case: 28-TSSOP (0.173 inches, 4.40mm width)*Supplier device package: 28-TSSOP*Mounting type: Surface mount**This product is handled by Rochester Electronics

Ulasan Produk

Tidak ada ulasan