SAMTEC HSEC8-DV 0.8mm Pitch 40 Position 2 Row Vertical SMT Female Card Edge Connector 1 Set 275 Pieces

Sebelum PPN:
Rp67.999.900
Spesifikasi
AS ONE Part Number65-7617-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HSEC8 series is a 20 position per row, 1 lead style. The contacts are selectively plated with 0.000762mm gold and the tails are matte tin. Dual vertical row Polyimide film pick and place pads Tape and reel packaging
Feature
Specification
*Quantity: 1 reel (275 pieces)*Connection direction: vertical*Male/female: female*Number of poles: 40*Number of rows: 2*Pitch: 0.8mm*Mounting type: surface mount*Rated current: 2.8A*Series: HSEC8-DV*Code number: 227-1374

Ulasan Produk

Tidak ada ulasan