Texas Instruments 4-circuit 2-input AND gate CMOS DIP14

Sebelum PPN:
Rp12.900
Spesifikasi
AS ONE Part Number67-0367-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
74HCxx series C-MOS standard logic ICs.
Standard logic ICs were originally used to create any logic circuit in the days when LSIs had low integration density and PLDs did not exist.
NOT, AND, OR, FF, etc., are the smallest units of logic circuits, and are contained in a single circuit, with multiple circuits being used in combination as needed.
For this reason, the electrical characteristics of the inputs and outputs are standardized so that standard logic ICs of the same series can be directly connected.
Broadly divided into TTL and C-MOS, the input/output voltage and current specifications are different, so the connections require some ingenuity. (Usually, LSIs are designed to match one of these specifications.) In addition, the speed and operating voltage differ depending on the series.
The 74HCxx series is a representative C-MOS product.
Unlike TTL such as 74LSxx, it has a wide range of operating voltages, so it can be used with either +5V or +3.3V systems.
Feature
Specification
*Package: DIP-14*Function: Quad 2-Input AND*Operating voltage: 2V to 6V

Ulasan Produk

Tidak ada ulasan