onsemi Onsemi N-Channel MOSFET 150 V 79 A Surface Mount Package D2PAK (TO-263) 3 Pin

Sebelum PPN:
Rp179.900
Spesifikasi
Channel TypeN
FeatureAutomotive N-Channel MOSFETs, Fairchild Semiconductor. Fairchild Semiconductor provides solutions to complex challenges in the automotive market with strict adherence to quality, safety and reliability standards.
Maximum Power Consumption (W)310
Number of Pins3
PackageD2PAK (TO-263)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPowerTrench
Surface Mount DeviceSurface mount
number of element per chip1
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum gate threshold voltage: 2V Maximum continuous drain current: 79A

Ulasan Produk

Tidak ada ulasan