onsemi Onsemi P-Channel MOSFET 20 V 1.9 A Surface Mount Package SOT-23 6 Pin

Sebelum PPN:
Rp189.900
Spesifikasi
Channel TypeP
Maximum Power Consumption960 mW
Number of Pins6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPowerTrench
Surface Mount DeviceSurface mount
number of element per chip2
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fairchild Semiconductor PowerTrench(R) N-Channel MOSFETs up to 9.9 A. PowerTrench(R) MOSFETs provide optimized switching to improve system efficiency and power density. These products combine low gate charge (Qg), low reverse recovery charge (Qrr) and a soft reverse recovery body diode to provide fast switching for synchronous rectification in AC/DC power supplies. The latest PowerTrench(R) MOSFETs feature a shielded gate structure that provides charge balance.

Ulasan Produk

Tidak ada ulasan