onsemi Onsemi N-Channel MOSFET 40 V 6 A Surface Mount Package SOIC 8 Pin

Sebelum PPN:
Rp229.900
Spesifikasi
Channel TypeN
FeatureAutomotive Dual N-Channel MOSFETs, Fairchild Semiconductor. Fairchild Semiconductor provides solutions that solve complex challenges in the automotive market by adhering to strict standards of quality, safety and reliability.
Maximum Power Consumption (mW)2000
Minimum Operating Temperature (°C)-55
Number of Pins8
PackageSOIC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum gate threshold voltage: 1V Maximum continuous drain current: 0.25 Typical gate charge @ Vgs: 7.7 nC @ 5 V

Ulasan Produk

Tidak ada ulasan