onsemi Onsemi P-Channel MOSFET 20 V 5.8 A Surface Mount Package SOT-23 6 Pin

Sebelum PPN:
Rp129.900
Spesifikasi
Channel TypeP
Maximum Power Consumption1.6 W
Number of Pins6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPowerTrench
Surface Mount DeviceSurface mount
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PowerTrench(R) P-Channel MOSFET, Fairchild Semiconductor. PowerTrench(R) MOSFETs are power switches optimized to improve system efficiency and power density. They combine low gate charge (Qg), low reverse recovery charge (Qrr) and a soft reverse recovery body diode to contribute to fast switching of synchronous rectification in AC/DC power supplies. The latest PowerTrench(R) MOSFETs feature a shielded gate structure, which reduces the charge

Ulasan Produk

Tidak ada ulasan