onsemi Onsemi P-Channel MOSFET 20 V 4 A Surface Mount Package SOT-23 6 Pin

Sebelum PPN:
Rp349.900
Spesifikasi
Channel TypeP
Maximum Power Consumption (W)1.6
Number of Pins6
Operating Temperature (°C)(Max)+150
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPowerTrench
Surface Mount DeviceSurface mount
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Automotive P-Channel MOSFETs, Fairchild Semiconductor. Fairchild Semiconductor provides solutions to complex challenges in the automotive market with strict adherence to quality, safety and reliability standards.

Ulasan Produk

Tidak ada ulasan