onsemi onsemi N-Channel IGBT 600 V 80 A, 3-Pin TO-247 Single

Sebelum PPN:
Rp209.900
Spesifikasi
Channel TypeN
Dimensions (mm)15.6x4.7x20.6
FeatureDiscrete IGBT, Fairchild Semiconductor
Maximum Power Consumption (W)349
Minimum Operating Temperature (°C)-55
Number of Pins3
PackageTO-247
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
maximum voltage between collector & emitter (V)600
maximum voltage between gate & emitter (V)±20
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous collector current: 80 A

Ulasan Produk

Tidak ada ulasan