onsemi onsemi N, P channel MOSFET 20 V 1.9 A, 2.7 A Surface mount package SOT-23 6 pin

Sebelum PPN:
Rp269.900
Spesifikasi
Channel TypeN, P
Maximum Power Consumption960 mW
Number of Pins6
Operating Temperature (°C)-55 (Min)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PowerTrench(R) Dual N/P-Channel MOSFETs, Fairchild Semiconductor. PowerTrench(R) MOSFETs are power switches optimized to improve system efficiency and power density. They combine low gate charge (Qg), low reverse recovery charge (Qrr) and a soft reverse recovery body diode, which contributes to fast switching of synchronous rectification in AC/DC power supplies. The latest PowerTrench(R) MOSFETs feature a shielded gate structure.

Ulasan Produk

Tidak ada ulasan