onsemi Onsemi N-Channel MOSFET 30 V 6 A Surface Mount Package SOIC 8 Pin

Sebelum PPN:
Rp559.900
Spesifikasi
Channel TypeN
Height (mm)1.5
Length (mm)5
Maximum Power Consumption (W)1.6
Number of Pins8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
transistor configurationInsulation type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PowerTrench(R) Dual N-Channel MOSFETs, Fairchild Semiconductor. Semis PowerTrench (R) MOSFETs are optimized power switches that increase system efficiency and power density. They combine low gate charge, low reverse recovery and soft reverse recovery body diodes to help with fast switching of synchronous rectification in AC/DC power supplies. The soft body diode performance of PowerTrench(R) MOSFETs eliminates the need for snubber circuits.

Ulasan Produk

Tidak ada ulasan