onsemi onsemi P-channel MOSFET 60 V 19 A Through-hole Package TO-220 3 Pin

Sebelum PPN:
Rp549.900
Spesifikasi
Channel TypeP
Height (mm)16.3
Maximum Power Consumption120 W
Number of Pins3
Operating Temperature (°C)(Max)+175
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Fairchild Semiconductor QFET(R) P-Channel MOSFETs. Fairchild Semiconductor's latest QFET(R) planar MOSFETs use advanced proprietary technology to deliver best-in-class performance in a wide range of applications including power supplies, PFC (power factor correction), DC-DC converters, PDPs (plasma display panels), lighting ballasts, and motion control. They reduce on-state losses by lowering on-resistance (RDS(on)), and improve switching performance by lowering gate charge (Qg) and output capacitance (Coss).

Ulasan Produk

Tidak ada ulasan