onsemi onsemi Photocoupler, Surface Mount, Number of Channels: 1, Transistor Output, FOD814SD

Sebelum PPN:
Rp309.900
Spesifikasi
Maximum Input Current (mA)50
Number of Channels1
Number of Pins4
Output DevicePhototrANSIstor
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesFOD814
Surface Mount DeviceSurface mount
TypeInput current: AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
The FOD814 uses two gallium arsenide infrared emitting diodes connected in anti-parallel to drive a silicon phototransistor output in a 4-pin dual in-line package. AC Input Response (FOD814) Current Transfer Gear FOD814: 20-300% Guaranteed minimum BVCEO: 70V 5,000 VACRMS (1 minute) Applications AC-DC Merchant Power Supplies Home Appliances Industrial Motors

Ulasan Produk

Tidak ada ulasan