onsemi onsemi Rectifier Bridge Diode Single Phase 35A, 1000V, 29 x 29 x 11.23mm, GBPC3510W

Sebelum PPN:
Rp1.199.900
Spesifikasi
Circuit ConfigurationSingle
Dimensions (mm)29x29x11.23
Height (mm)11.23
Maximum Operating Temperature (°C)150
Minimum Operating Temperature (°C)-55
Number of Pins4
PackageGBPC-W
Peak Non-Repetitive Forward Surge Current (A)300 -> 400
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Integral molded heat sink provides extremely low thermal resistance for maximum heat dissipation Overload current rating: 300A to 400A Case to lead insulation voltage: 2500V minimum Terminal finish material - Silver Nickel for GBPC package Applications This product is general purpose and suitable for a wide variety of applications

Ulasan Produk

Tidak ada ulasan