onsemi onsemi Resistor-embedded transistor, surface mount, FQB5N90TM

Sebelum PPN:
Rp549.900
Spesifikasi
Maximum Operating Temperature (°C)150
Maximum Power Consumption (W)158
Number of Pins2 + Tab
PackageD2PAK
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
This N-Channel Enhancement Mode Power MOSFET is manufactured using a proprietary Planar Stripe and DMOS technology. This Advanced MOSFET technology is specially tuned to reduce the on-state resistance, resulting in superior switching performance and avalanche energy strength. Switched Mode5.4A , 900 V , RDS ( on )
2.7 A Low gate charge (typ.) 31 nC ) Low CRSs (typ.) 13 pF ) Applications Lighting

Ulasan Produk

Tidak ada ulasan