Texas Instruments Texas Instruments Op Amp, Surface Mount, Dual Circuit, Single Power Supply, LMC6482IMM/NOPB

Sebelum PPN:
Rp88.900
Spesifikasi
FeatureCMOS operational amplifier LMC/LPC series
Height (mm)0.86
Minimum Operating Temperature (°C)-40
Number of Circuits2
Number of Pins8
PackageMSOP
Power Supply TypeSingle power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Rail-to-rail: Rail-to-rail input/output*Typical gain bandwidth product: 1.5MHz*Typical single supply voltage: 5 -> 15V*Typical slew rate: 1.3V/μs

Ulasan Produk

Tidak ada ulasan