Texas Instruments Texas Instruments Comparator, 3 V, Open Collector Output, Surface Mount, 8-Pin SOIC

Sebelum PPN:
Rp33.900
Spesifikasi
Dimensions (mm)4.9x3.9x1.45
FeatureLMV Series Low Voltage Comparators
Height (mm)1.45
Length (mm)4.9
Minimum Operating Temperature (°C)-40
Number of Circuits2
Number of Pins8
Output TypeOpen collector
PackageSOIC
Power Supply TypeSingle power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Width (mm)3.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Comparator type: General purpose *Standard single supply voltage: 3 V

Ulasan Produk

Tidak ada ulasan