Texas Instruments Texas Instruments Op Amp, Surface Mount, 4 Circuits, ±2 Power Supplies, Single Power Supply, LM2902M/NOPB

Sebelum PPN:
Rp799.900
Spesifikasi
Number of Circuits4
Number of Pins14
Operating Temperature (°C)(Max)+85
Power Supply Type±2 power supplies, single power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Width (mm)3.91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
General Purpose Op Amps LM Series. Texas Instruments' general purpose op amp product series is suitable for a wide variety of applications. These devices offer a cost-effective solution for general purpose applications and are available in single, dual and quad configurations. The series is available in both through-hole and SMT packages. Most of the op amps in the LM family are low power and operate from a single supply with the common-mode input voltage including ground. Typical voltage gain: 100 dB

Ulasan Produk

Tidak ada ulasan