onsemi onsemi Fast Recovery Rectifier Diode, 1A, 800V Through Hole, 2-Pin DO-41 Silicon Junction 1.7V

Sebelum PPN:
Rp289.900
Spesifikasi
Diode(Type) Rectifier, (Technology) Silicon Junction, (Configuration) Single
Maximum Continuous Forward Current (A)1
Maximum Forward Voltage Drop (V)1.7
Number of Pins2
Peak Non-Repetitive Forward Surge Current (A)30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ON Semi UF4001-UF4007 Fast Rectifiers. The ON Semiconductor UF4001 through UF4007 series are ultra-fast rectifiers in a DO-41 (DO-240AL) plastic package. These 1 A glass-passivated junction rectifiers are reliable, versatile components for a wide variety of applications. . Features and Benefits: Low forward voltage drop High surge current withstands High current handling What are glass-passivated junction rectifiers? These devices have a glass passivation layer around the diode. Glass passivation

Ulasan Produk

Tidak ada ulasan