onsemi onsemi Reference Voltage IC, Output: 2.5 - 36V Surface Mount Variable, 3 Pins, LM431SACMFX

Sebelum PPN:
Rp189.900
Spesifikasi
Dimensions (mm)3x1.7x1
Nominal Voltage (V)2.5 - 36
Number of Pins3
Operating Temperature (°C)(Min)-25
Output Current (mA)(Max)100
Output voltage (V)(Min) 2.5 (cathode), (Max) 36
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard Typevariable
Surface Mount DeviceSurface mount
TopologyShunt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Reference, Adjustable, Fairchild Semiconductor. This shunt regulator from Fairchild Semiconductor for low power, low current applications features an adjustable/programmable output voltage and excellent thermal stability. The shunt regulator has low dynamic output impedance, fast turn-on response, and operates over the industrial temperature range.

Ulasan Produk

Tidak ada ulasan