onsemi onsemi Phototransistor, surface mount 2-pin KDT00030TR

Sebelum PPN:
Rp369.900
Spesifikasi
Dimensions (mm)1.7x0.8x0.6
Height (mm)0.6
Number of Channels1
Number of Pins2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
polarityNPN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Chip LED phototransistor photodetector, KDT00030. Spectral response close to the human eye. Wide illumination range, excellent output linearity. Small size: 1.7 x 0.8 mm. Low profile: 0.6 mm. Phototransistor with filter technology, sensitivity spectral range: up to 630 nm, max. photocurrent: 1100 μA, max. dark current: 100 nA.

Ulasan Produk

Tidak ada ulasan