onsemi onsemi N-Channel IGBT 1200 V 80 A, 3-Pin D2PAK (TO-263) Single

Sebelum PPN:
Rp389.900
Spesifikasi
Channel TypeN
Dimensions (mm)10.67x11.33x4.83
FeatureFairchild Semiconductor Discrete IGBT 1000V and above
Maximum Power Consumption (W)298
Minimum Operating Temperature (°C)-55
Number of Pins3
PackageD2PAK (TO-263)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Switching Speed1MHz
maximum voltage between collector & emitter (V)1200
maximum voltage between gate & emitter (V)±20
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum continuous collector current: 80 A

Ulasan Produk

Tidak ada ulasan