onsemi onsemi General Purpose Rectifier Diode, 3A, 400V Surface Mount, 2-Pin DO-214AB (SMC) Silicon Junction 1.2V

Sebelum PPN:
Rp759.900
Spesifikasi
Diode(Type) Rectifier, (Technology) Silicon Junction, (Configuration) Single
Maximum Continuous Forward Current (A)3
Maximum Forward Voltage Drop (V)1.2
Number of Pins2
Peak Non-Repetitive Forward Surge Current (A)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rectifier diode, 2 A -> 9 A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan