onsemi onsemi Rectifier Diode, 15A, 1200V Through Hole, 2-Pin TO-220AC Silicon Junction 3.2V

Sebelum PPN:
Rp80.900
Spesifikasi
FeatureRectifier Diode, 10A to 80A, Fairchild Semiconductor
Maximum Forward Voltage Drop (V)3.2
Number of Pins2
PackageTO-220AC
Peak Non-Repetitive Forward Surge Current (A)200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough hole
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Type: Rectifier *Diode Technology: Silicon Junction *Diode Configuration: Single *Rectification Type: Switching *Maximum Continuous Forward Current: 15A

Ulasan Produk

Tidak ada ulasan